Beli flaring ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Flare Tool
    Mulai

    Rp6.299.900

  2. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  3. RIDGID Screw Feed Tubing & Conduit Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    RIDGID Screw Feed Tubing & Conduit Cutter (Pemotong Pipa)
    Deskripsi:
    RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  4. RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp569.900

    RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Deskripsi:
    RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
    atribut:
    • Standard Wheel: E-3469
  5. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  6. Kangaro Staples Remover
    Mulai

    Rp20.900

    Kangaro Staples Remover
    atribut:
    • Color: Random Color
  7. RIDGID Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp26.999.900

    RIDGID Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
    • Container Type: Case
    • For Tube Size (inch): 3/8; 1/2; 3/4; 1
    • Includes Storage Container: Yes
    • Material Application: AluminiumCopperSteel
    • Max. Wall Thickness (inch): 0.035
    • Number of Heads Included: 4
  8. JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp1.799.900

  9. Tsubosan Electric and Air Tools File Diamond Bit (Mata Bor Tuner Diamond)
    Mulai

    Rp219.900

    Tsubosan Electric and Air Tools File Diamond Bit (Mata Bor Tuner Diamond)
    atribut:
    • Grain Size: 200#
    • Compatible Materials: Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, other nonferrous metals
  10. FATOOLS Tube Expander
    Mulai

    Rp4.899.900

    FATOOLS Tube Expander
    atribut:
    • Size (inch): 3/8-1 1/8
  11. Philips Downlight LED (Lampu Downlight)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  12. WESTWARD Double Flaring Tool
    Mulai

    Rp1.099.900

    WESTWARD Double Flaring Tool
    Deskripsi:
    Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.
    atribut:
    • Material Application: Aluminium, Brass, Copper
    • Product Type: Double Flaring Tool
    • Tool Length (inch): 11 13/16
    • Cone Type: Swivel
    • Flare Type: Double 45 Degree
    • For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
    • Body Material: Steel
    • Manufacturer Part Number: 3CYN8
    • Maximum Wall Thickness (inch): 0.065
    • Number of Sizes: 7
    • UNSPSC: 27111607
Daftar Harga flaring ridgid Terbaru October 2026
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
RIDGID Precision Ratcheting Flare Tool (Alat Pembengkok Pipa)Rp6.199.900
RIDGID Heavy Duty Flare ToolRp13.999.900
RIDGID Precision Non-Ratcheting Flare ToolRp5.499.900
RIDGID Flare ToolRp6.299.900
RIDGID Constant Swing Tubing Cutter (Pemotong Pipa)Rp1.099.900
TRUSCO Flaring Tool (Alat Pengembang Pipa)Rp2.199.900
RIDGID Screw Feed Tubing & Conduit Cutter (Pemotong Pipa)Rp999.900
RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)Rp569.900
Jason Flaring Tools (Alat Pengembang Pipa)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)